NU19/670-TB-M1

COMPARE

NU19/670-TB-M1

Description
NU19/670-TB-M1 CYL RLR BEARING ; POR NON RETURNABLE 670MM ID X 900MM OD

FAG

Part # NU19/670-TB-M1

BDI # 1163318

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 35.433
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ19/710-TB-M1

COMPARE

NJ19/710-TB-M1

Description
NJ19/710-TB-M1 CYL ROLLER BEARING ; POR NON RETURNABLE

FAG

Part # NJ19/710-TB-M1

BDI # 24860028

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 37.402
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU19/630-M1A

COMPARE

NU19/630-M1A

Description
NU19/630-M1A CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 630MM ID X 850MM OD

FAG

Part # NU19/630-M1A

BDI # 1163317

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 33.465
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY