Page 1 of 2

Next

Compare
240/950 CA/C3LW33VQ113

COMPARE

240/950 CA/C3LW33VQ113

Description
240/950 CA/C3LW33VQ113 SPHR RLR BRG

SKF

Part # 240/950 CA/C3LW33VQ113

BDI # 23035504

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 53.543
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
SL1818/950-E-TB

COMPARE

SL1818/950-E-TB

Description
SL1818/950-E-TB CYL ROLLER BEARING ; POR NON RETURNABLE

INA

Part # SL1818/950-E-TB

BDI # 24862000

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 45.276
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
230/950KYMBW507C08

COMPARE

230/950KYMBW507C08

Description
230/950KYMBW507C08 SPHERICAL RLR BRG

TIMKEN

Part # 230/950KYMBW507C08

BDI # 1318062

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 53.543
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/950 CAK/C08W507

COMPARE

230/950 CAK/C08W507

Description
230/950 CAK/C08W507 SPHR ROLLER BRG ; POR

SKF

Part # 230/950 CAK/C08W507

BDI # 22784225

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 53.543
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/950CAMKE9P55

COMPARE

230/950CAMKE9P55

Description
230/950CAMKE9P55 SPHERICAL RLR BEARING ; POR 950MM BOREX1360MM ODX300MM W 2-ROW

NSK

Part # 230/950CAMKE9P55

BDI # 24666218

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 53.543
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY