Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Global Part Number GPN:
449173
Number of Rows of Rollers:
Single Row
NU228-E-XL-M1-C3
Description
NU228-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU228-E-XL-M1-C3
BDI # 1411359
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448926
Number of Rows of Rollers:
Single Row
NU1030-XL-M1-C4
Description
NU1030-XL-M1-C4 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU1030-XL-M1-C4
BDI # 1163166
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series | X Life Bearing
Global Part Number GPN:
448615
Number of Rows of Rollers:
Single Row
NU2228-E-XL-MPAX-J30PC-C3
Description
NU2228-E-XL-MPAX-J30PC-C3 X-LIFE BEARING ; CYLINDRICAL RLR POR NON-RETURNABLE
Part # NU2228-E-XL-MPAX-J30PC-C3
BDI # 24860452
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NUP226-E-XL-TVP2
Description
NUP226-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NUP226-E-XL-TVP2
BDI # 1165185
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
449363
Number of Rows of Rollers:
Single Row