Page 1 of 56

Next

Compare
FPCU 708-2RS1

COMPARE

FPCU 708-2RS1

Description
FPCU 708-2RS1

SKF

Part # FPCU 708-2RS1

BDI # 1422581

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12.7
Other Features: Deep Groove | Thin Section Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 8.25

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
RXLS-7 1/2

COMPARE

RXLS-7 1/2

Description
RXLS-7 1/2 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE

CONSOLIDATED BEARING

Part # RXLS-7 1/2

BDI # 209094

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 10
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 447879
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
B-LOC B400 7-1/2IN

COMPARE

B-LOC B400 7-1/2IN

Description
B-LOC B400 7-1/2IN KEYLESS BUSHING

FENNER DRIVES

Part # B-LOC B400 7-1/2IN

BDI # 17283521

Features

Component: Keyless Screw Locking Assembly
Series: B400
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.823

Outside Diameter - Millimeter: 249.504
Bore - Millimeter: 190.5
Length - Millimeter: 52
Other Features: 28 Locking Screws | Not Self Centering | Double Taper | Self Releasing | Pilot Bushing | Fair Concentricity
Length - Inch: 2.047

Price Inventory : Available to order
Loading Price
QTY
PL7-1/2 AS

COMPARE

PL7-1/2 AS

Description
PL7-1/2 AS KEYLESS LOCK BUSHING

TSUBAKI

Part # PL7-1/2 AS

BDI # 22380032

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.823

Outside Diameter - Millimeter: 249.504
Bore - Millimeter: 190.5
Length - Millimeter: 54.458
Other Features: Power-Lock
Length - Inch: 2.144

Price Inventory : Available to order
Loading Price
QTY
RXLS-7 1/2 C/3

COMPARE

RXLS-7 1/2 C/3

Description
RXLS-7 1/2 C/3 CYLINDRICAL ROLLER BRG ; NON RETURNABLE

CONSOLIDATED BEARING

Part # RXLS-7 1/2 C/3

BDI # 209095

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 10
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 565379
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY