NJ1044-M1
Description
NJ1044-M1 CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 220MM ID X 340MM OD
Part # NJ1044-M1
BDI # 1161866
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU2244-EX-TB-MPAX-J30PC-C3
Description
NU2244-EX-TB-MPAX-J30PC-C3 CYL RLR BRNG ; POR NON RETURNABLE 220MM X 400MM X 108MM
Part # NU2244-EX-TB-MPAX-J30PC-C3
BDI # 24860460
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
23244-K-MB-W209B-C4
Description
23244-K-MB-W209B-C4 ; SPHERICAL ROLLER BEARING
Part # 23244-K-MB-W209B-C4
BDI # 18101053
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
NU2044-E-M1A-C3
Description
NU2044-E-M1A-C3 CYLINDRICAL RLR BEARING ; POR NON RETURNABLE 220MM ID X 340MM OD
Part # NU2044-E-M1A-C3
BDI # 1163393
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Outside Diameter - Millimeter:
340
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing