23244-K-MB-W209B-C4
Description
23244-K-MB-W209B-C4 ; SPHERICAL ROLLER BEARING
Part # 23244-K-MB-W209B-C4
BDI # 18101053
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
F-X808266.01.KL
Description
F-X808266.01.KL DEEP GROOVE BALL BEARING ; POR NON RETURNABLE 220.07MMX270MMX24MM
Part # F-X808266.01.KL
BDI # 24858892
Features
Enclosure:
Open
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Maximum Capacity / Filling Slot:
No
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
NU244-E-M1-J20AA-C3
Description
NU244-E-M1-J20AA-C3 CYL ROLLER BEARING ; POR NON RETURNABLE 220MM ID X 400MM OD
Part # NU244-E-M1-J20AA-C3
BDI # 1164357
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU1044-M1A-C4
Description
NU1044-M1A-C4 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE 220MM ID X 340MM OD
Part # NU1044-M1A-C4
BDI # 1163225
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No