71948-MP-P5-UA
Description
71948-MP-P5-UA AC BALL BEARING ; POR NON RETURNABLE 240MM X 320MM X 38MM
Part # 71948-MP-P5-UA
BDI # 24858502
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Angular Contact
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
B71948-C-T-P4S-UL
Description
B71948-C-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B71948-C-T-P4S-UL
BDI # 18101771
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
71848-MP-P5-UL
Description
71848-MP-P5-UL ANGULAR CONTACT BALL BRG ; NON-RETURNABLE SINGLE ROW
Part # 71848-MP-P5-UL
BDI # 1151541
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
30 Degree
Global Part Number GPN:
235429
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
71948-MP-UA
Description
71948-MP-UA ANGULAR CONTACT BALL BEARING ; MTO NON RETURNABLE
Part # 71948-MP-UA
BDI # 1151585
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
30 Degree
Other Features:
With Axial Clearance
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
B71948-E-T-P4S-UL
Description
B71948-E-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B71948-E-T-P4S-UL
BDI # 18101772
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring