EP-0405-06 bronzpersely
Description
BDI APPROVED BEARING EP-0405-06 bronzpersely
Part # EP-0405-06 bronzpersely
BDI # 17027711
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.25
Nominal Outside Diameter - Inch:
0.313
Inch - Metric:
Inch
Outside Diameter - Inch:
0.316
Length Thru Bore - Millimeter:
9.525
Nominal Bore - Millimeter:
6.35
Length Thru Bore - Inch:
0.375
Outside Diameter - Millimeter:
8.03
Nominal Outside Diameter - Millimeter:
7.95
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.25
Nominal Outside Diameter - Inch:
0.375
Flange Outside Diameter - Millimeter:
12.7
Inch - Metric:
Inch
Material:
SAE841 | Oilube
Outside Diameter - Inch:
0.377
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
6.35
Length Thru Bore - Inch:
0.125
R4ZZST-W64F
Description
R4ZZST-W64F DEEP GROOVE BALL BRG ; SOLID OIL
Part # R4ZZST-W64F
BDI # 22778040
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.626
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing