L075 9/16 1/8X1/16 KW

COMPARE

L075 9/16 1/8X1/16 KW

Description
L075 HUB 9/16 1/8X1/16 KW ; 9/16" BORE 1-3/4" HUB DIA

TIMKEN LOVEJOY

Part # 68514410687

BDI # 592595

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.45
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 6.99 / each QTY
L100 9/16 1/8X1/16 KW

COMPARE

L100 9/16 1/8X1/16 KW

Description
L100 HUB 9/16 1/8X1/16 KW

TIMKEN LOVEJOY

Part # 68514411509

BDI # 592673

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.54

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.516
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 28.52 / each QTY
L099 9/16 1/8X1/16 KW

COMPARE

L099 9/16 1/8X1/16 KW

Description
L099 HUB 9/16 1/8X1/16 KW ; 9/16" BORE 2.54" HUB DIA

TIMKEN LOVEJOY

Part # 68514438200

BDI # 594784

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.54

Length Thru Bore - Millimeter: 26.924
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.516
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 20.85 / each QTY
L095 9/16 NKW

COMPARE

L095 9/16 NKW

Description
L095 HUB 9/16 NKW

TIMKEN LOVEJOY

Part # 68514437239

BDI # 594595

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 15.27 / each QTY