40A41 X 23/32
Description
40A41 X 23/32 RLR CHAIN SPROCKET ; 40CHAIN 41T
Part # 40A41 X 23/32
BDI # 25181861
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.532
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.812
Pitch Diameter - Millimeter:
165.91
Mounting Method:
Finished Bore
H50A24 X .719IN MOD
Description
H50A24 X .719IN MOD CHAIN SPROCKET ; SGL ROW STOCK BORE 5.122 OD 4.788 PITCH
Part # H50A24 X .719IN MOD
BDI # 24719640
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Finished Bore
H50A26 X .719IN MOD
Description
H50A26 X .719IN MOD CHAIN SPROCKET ; SGL ROW STOCK BORE 5.522 OD 5.185 PITCH
Part # H50A26 X .719IN MOD
BDI # 24719642
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Finished Bore