08B22 22MM 6MM KWY
Description
08B22 22MM 6MM KWY RLR CHAIN SPROCKET ; 22 TEETH 73MM HUB DIA
Part # 08B22 22MM 6MM KWY
BDI # 21551810
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Finished Bore
19H150 X 22MM 6MM X 2.8MM KW SS
Description
19H150 X 22MM 6MM X 2.8MM KW SS SPKT ; ROLLER CHAIN STD KEYWAY
Part # 19H150 X 22MM 6MM X 2.8MM KW SS
BDI # 26492681
Features
Pitch Diameter - Inch:
3.024
Flange Outside Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Outside Diameter - Inch:
2.97
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
76.81
Mounting Method:
Finished Bore
Belt Width - Millimeter:
38.1
10B13 22MM 6X2.8 KW SS
Description
10B13 22MM 6X2.8 KW SS RLR CHAIN SPRKT ; 22MM BORE DIA 13 TEETH 5/8" PITCH
Part # 10B13 22MM 6X2.8 KW SS
BDI # 21569473
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.611
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
Simplex Type | With Set Screw
Pitch Diameter - Millimeter:
66.32
Mounting Method:
Finished Bore
H35B26 X 22MM 6MMX3MM KW 2SS
Description
H35B26 X 22MM 6MMX3MM KW 2SS SPROCKET ; 35CHAIN 26T
Part # H35B26 X 22MM 6MMX3MM KW 2SS
BDI # 24864235
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.111
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.314
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Finished Bore
E35B16T X 22MM KW 2SS
Description
E35B16T X 22MM KW 2SS CHAIN SPROCKET ; 35-3 ANSI 22MM BORE
Part # E35B16T X 22MM KW 2SS
BDI # 22570662
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.922
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.11
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
48.82
Mounting Method:
Finished Bore