08B22NI X 36MM

COMPARE

08B22NI X 36MM

Description
08B22NI X 36MM ; ROLLER CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # 08B22NI X 36MM

BDI # 20367072

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 3.513
Inch - Metric: Metric

Material: Nickel Plated Steel
Outside Diameter - Inch: 3.778
Other Features: Simplex Type
Pitch Diameter - Millimeter: 89.24
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
ET-CR1-0787LLCS9#03

COMPARE

ET-CR1-0787LLCS9#03

Description
ET-CR1-0787LLCS9#03 ; POR TAPERED ROLLER BEARING

NTN

Part # ET-CR1-0787LLCS9#03

BDI # 17147275

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 2.52
Outside Diameter - Millimeter: 64
Bore - Millimeter: 36

Bore - Inch: 1.417
Precision Class: Standard
Basic Number: CR1-0787

Price Inventory : Available to order
Loading Price
QTY
KT364216C3

COMPARE

KT364216C3

Description
KT364216C3 NEEDLE ROLLER CAGE

IKO

Part # KT364216C3

BDI # 17219056

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.654
Retainer: Yes
Separable: No
Other Features: C3 Clearance
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
GPK36X46X20.8X3

COMPARE

GPK36X46X20.8X3

Description
GPK36X46X20.8X3 NEEDLE ROLLER BEARING ; NON-RETURNABLE 36MM ID 46MM OD 20.8MM W

NTN

Part # GPK36X46X20.8X3

BDI # 1219443

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.811
Retainer: Yes
Separable: No
Other Features: Split Type
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NK36X55X28

COMPARE

NK36X55X28

Description
NK36X55X28 NEEDLE ROLLER BRG, MACHINED RING (SMARTCATALOG)

NTN

Part # NK36X55X28

BDI # 25267094

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.165
Retainer: Yes
Separable: No
Other Features: Outer Ring with 2 Retaining Rings | Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY