RAPTOR 70HCBM 1-11/16IN
Description
RAPTOR 70HCBM 1-11/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 70HCBM 1-11/16IN
BDI # 20493167
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
9.25
Length Thru Bore - Millimeter:
91.948
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
177.546
Coupling Type:
Elastomeric Coupling
Torque:
22132In-Lbs
RAPTOR 20HCBM 1-11/16IN
Description
RAPTOR 20HCBM 1-11/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 20HCBM 1-11/16IN
BDI # 20491917
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
4.48
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
101.6
Coupling Type:
Elastomeric Coupling
Torque:
2308In-Lbs
Features
Component:
Cone
Width - Millimeter:
29.312
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
42.85
Precision Class:
Standard
Basic Number:
461V1
4T-3579/3525
Description
3579/3525 TAPERED ROLLER BRG ; NON RETURNABLE
Part # 4T-3579/3525
BDI # 1202903
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.437
Outside Diameter - Millimeter:
87.3
Bore - Millimeter:
42.85
Bore - Inch:
1.687
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage
Assembly Components:
4T-3579 (1) | 4T-3525 (1)
Basic Number:
3579
Precision Class:
Standard
RAPTOR 80HCBM 1-11/16IN
Description
RAPTOR 80HCBM 1-11/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 80HCBM 1-11/16IN
BDI # 20493255
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
123.698
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
241.046
Coupling Type:
Elastomeric Coupling
Torque:
39503In-Lbs