RAPTOR 70HCBM 1-13/16IN
Description
RAPTOR 70HCBM 1-13/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 70HCBM 1-13/16IN
BDI # 20493171
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
9.25
Length Thru Bore - Millimeter:
91.948
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
177.546
Coupling Type:
Elastomeric Coupling
Torque:
22132In-Lbs
RAPTOR 20HCBM 1-13/16IN
Description
RAPTOR 20HCBM 1-13/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 20HCBM 1-13/16IN
BDI # 20491921
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
4.48
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
101.6
Coupling Type:
Elastomeric Coupling
Torque:
2308In-Lbs
RAPTOR 50HCBM 1-13/16IN
Description
RAPTOR 50HCBM 1-13/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 50HCBM 1-13/16IN
BDI # 20493003
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
8.13
Length Thru Bore - Millimeter:
69.85
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
155.702
Coupling Type:
Elastomeric Coupling
Torque:
7656In-Lbs
RAPTOR 30HCBM 1-13/16IN
Description
RAPTOR 30HCBM 1-13/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 30HCBM 1-13/16IN
BDI # 20491975
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
117.348
Coupling Type:
Elastomeric Coupling
Torque:
3651In-Lbs
RAPTOR 5HCBM 1-13/16IN
Description
RAPTOR 5HCBM 1-13/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 5HCBM 1-13/16IN
BDI # 20491829
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
3.13
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
71.12
Coupling Type:
Elastomeric Coupling
Torque:
926In-Lbs