2082C21 X 1.950/1.952 SS
Description
2082C21 X 1.950/1.952 SS CHN SPROCKET ; MTO @ 90DEG APT ON 2.750 HOD C STYLE
Part # 2082C21 X 1.950/1.952 SS
BDI # 25939045
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
13.419
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.47
Other Features:
Conveyor Series | Double Pitch | With Set Screw
Pitch Diameter - Millimeter:
340.84
Mounting Method:
Finished Bore
2082C21SS X 1.950/1.952 SS
Description
2082C21SS X 1.950/1.952 SS CHN SPROCKET ; MTO @ 90DEG APT ON 2.750 HOD C STYLE
Part # 2082C21SS X 1.950/1.952 SS
BDI # 25939046
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
13.419
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
14.47
Other Features:
Conveyor Series | Double Pitch | With Set Screw
Pitch Diameter - Millimeter:
340.84
Mounting Method:
Finished Bore
Features
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Outer Ring Only
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Lubrication Holes and Groove in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
71.45
Housing Width - Millimeter:
20.066
Material - Ball:
Not Applicable
Rolling Element:
Not Applicable