Page 1 of 52

Next

Compare
JB100CP0

COMPARE

JB100CP0

Description
JB100CP0 THIN SECTION BALL BEARING ; 10" ID X 10.625" OD X 0.3125" WID

RBC BEARINGS

Part # JB100CP0

BDI # 23209251

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 7.95
Other Features: Deep Groove | Snap Over Cage | Thin Section Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 10.625

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
132925

COMPARE

132925

Description
132925 PILLOW BLOCK ; NON RETURNABLE

DODGE

Part # 132925

BDI # 261429

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 533.4
Other Features: Hydrodynamic
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 27.3

Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 273

Price Inventory : Available to order
Loading Price
QTY
KF-100 ARO

COMPARE

KF-100 ARO

Description
KF-100 ARO ANGULAR CONTACT BALL BEARING ; THIN SECTION

CONSOLIDATED BEARING

Part # KF-100 ARO

BDI # 201038

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 11.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Thin Section
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KU-100 XPO-2RS

COMPARE

KU-100 XPO-2RS

Description
KU-100 XPO-2RS ANGULAR CONTACT BALL BRG ; THIN SECTION

CONSOLIDATED BEARING

Part # KU-100 XPO-2RS

BDI # 201258

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 10.75
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KG100AR0

COMPARE

KG100AR0

Description
KG100AR0 THIN SECTION BALL BEARING ; 1" X 1" STEEL

RBC BEARINGS

Part # KG100AR0

BDI # 797397

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 12
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Thin Section
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY