TAAPH060K1015SO
Description
TAAPH060K1015SO SRB HOUSED UNIT ; SOLID BLOCK
Part # TAAPH060K1015SO
BDI # 22085938
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
286.766
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
33.1
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
305
SNP 3060X10.15/16
Description
SNP 3060X10.15/16 BEARING ADAPTER SLEEVE ; POR NON-RETURNABLE
Part # SNP 3060X10.15/16
BDI # 1306916
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
170.612
Length Thru Bore - Inch:
6.717
Bore - Millimeter:
277.825
Bore - Inch:
10.938
Other Features:
Tapered Threaded Sleeve
SNP3160-1015
Description
SNP3160-1015 ADAPTER SSSY ; NON RETURNABLE
Part # SNP3160-1015
BDI # 244610
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
212.598
Length Thru Bore - Inch:
8.37
Bore - Millimeter:
277.825
Bore - Inch:
10.938
Other Features:
Sleeve | Nut | Washer | For Spherical Roller Bearing
SNP3060-1015
Description
SNP3060-1015 ADAPTER ASSY ; POR NON RETURNABLE
Part # SNP3060-1015
BDI # 244183
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
170.688
Length Thru Bore - Inch:
6.72
Bore - Millimeter:
277.825
Bore - Inch:
10.938
Other Features:
Sleeve | Nut | Washer | For Spherical Roller Bearing
SNP-3060X 10 15/16
Description
SNP-3060X 10 15/16 BRG ADAPTER SLEEVE ; 10-15/16" BORE
Part # SNP-3060X 10 15/16
BDI # 1373382
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
170.612
Length Thru Bore - Inch:
6.717
Bore - Millimeter:
277.825
Bore - Inch:
10.938