Page 1 of 30

Next

Compare
H-3060 X 11

COMPARE

H-3060 X 11

Description
H-3060 X 11 BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

CONSOLIDATED BEARING

Part # H-3060 X 11

BDI # 198083

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 170.866
Length Thru Bore - Inch: 6.727
Bore - Millimeter: 279.4

Bore - Inch: 11
Other Features: Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions

Price Inventory : Available to order
Loading Price
QTY
KF110CP0

COMPARE

KF110CP0

Description
KF110CP0 THIN SECTION BALL BEARING ; 0.75" X 0.75" STEEL

RBC BEARINGS

Part # KF110CP0

BDI # 797351

Features

Enclosure: Open
Outer Race Width - Millimeter: 19.05
Other Features: Snap Over Cage | Thin Section
Inch - Metric: Inch
Outside Diameter - Inch: 12.5

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY

COMPARE

CP4B060-USDAF-1100TT;054418

Description
CP4B060-USDAF-1100TT PILLOW BLOCK BRG, USAF USDAF SPLIT-SPHERE SAF-XT SAFS POR (SMARTCATALOG)

DODGE

Part # 054418

BDI # 27314039

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 419.887
Other Features: Double Row | Closed End | Corrosion Resistant
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 33.1

Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 305

Price Inventory : Available to order
Loading Price
QTY
KF-110 ARO

COMPARE

KF-110 ARO

Description
KF-110 ARO ANGULAR CONTACT BALL BEARING ; NON RETURNABLE THIN SECTION

CONSOLIDATED BEARING

Part # KF-110 ARO

BDI # 201041

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 12.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Thin Section
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KF-110 XPO

COMPARE

KF-110 XPO

Description
KF-110 XPO ANGULAR CONTACT BALL BEARING ; THIN SECTION

CONSOLIDATED BEARING

Part # KF-110 XPO

BDI # 201043

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 12.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY