Features
Profile:
Lock Nut
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
42
Length Thru Bore - Inch:
1.654
Bore - Millimeter:
300
Bore - Inch:
11.811
H-3064 X 300 MM
Description
H-3064 X 300 MM BEARING ADAPTER ; W/LOCKNUT LOCKWASHER
Part # H-3064 X 300 MM
BDI # 198088
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
171
Length Thru Bore - Inch:
6.732
Bore - Millimeter:
300
Bore - Inch:
11.811
Other Features:
Tapered Threaded Sleeve
Features
Profile:
Lock Nut
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
40
Length Thru Bore - Inch:
1.575
Bore - Millimeter:
300
Bore - Inch:
11.811
H-3264 X 300 MM
Description
H-3264 X 300 MM BEARING ADAPTER ; NON RETURNABLE W/LOCKNUT LOCKWASHER
Part # H-3264 X 300 MM
BDI # 199686
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
258
Length Thru Bore - Inch:
10.157
Bore - Millimeter:
300
Bore - Inch:
11.811
Other Features:
Tapered Threaded Sleeve
MSM300BRHSHTPS
Description
MSM300BRHSHTPS PILLOW BLOCK CYL RLR BRG ; 300MM BORE RETAINED
Part # MSM300BRHSHTPS
BDI # 22821507
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
193
Other Features:
Single Row | Medium Duty | With Support
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
22.3
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
394