SNP3176-1315
Description
SNP3176-1315 ADAPTER SLEEVE ; NON RETURNABLE
Part # SNP3176-1315
BDI # 244615
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
255.524
Length Thru Bore - Inch:
10.06
Bore - Millimeter:
354.025
Bore - Inch:
13.938
Other Features:
Sleeve | Nut | Washer | For Spherical Roller Bearing
TAAPH076K1315SO
Description
TAAPH076K1315SO SRB HOUSED UNIT ; SOLID BLOCK
Part # TAAPH076K1315SO
BDI # 22085946
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
360.68
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
35.8
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
325.45
TAAPH176K1315SO
Description
TAAPH176K1315SO SRB HOUSED UNIT ; SOLID BLOCK
Part # TAAPH176K1315SO
BDI # 22085960
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
360.68
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
40
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
368.3
H-3076 X 13-15/16
Description
H-3076 X 13-15/16 BEARING ADAPTER ; W/LOCKNUT LOCKWASHER
Part # H-3076 X 13-15/16
BDI # 198097
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
196.672
Length Thru Bore - Inch:
7.743
Bore - Millimeter:
354.025
Bore - Inch:
13.938
Other Features:
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
SNP3076-1315
Description
SNP3076-1315 ADAPTER ASSY ; POR NON RETURNABLE
Part # SNP3076-1315
BDI # 244210
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
196.342
Length Thru Bore - Inch:
7.73
Bore - Millimeter:
354.025
Bore - Inch:
13.938
Other Features:
Sleeve | Nut | Washer | For Spherical Roller Bearing