1070T HUB X 2.377/2.378 KW 2SS
Description
1070T HUB X 2.377/2.378 KW 2SS COUPLING, GRID-LIGN FIN BORE AND T-L HUBS (SMARTCATALOG)
Part # 395011
BDI # 27320257
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115.062
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands | 2.378" Maximum Bore
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.375
Nominal Outside Diameter - Inch:
2.625
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.63
Length Thru Bore - Millimeter:
41.275
Nominal Bore - Millimeter:
60.325
Length Thru Bore - Inch:
1.625
Global Part Number GPN:
488030
1080T HUB X 2.377/2.3785 KW 2SS
Description
1080T HUB X 2.377/2.3785 KW 2SS CPLG HUB, GRID-LIGN FIN BORE AND T-L HUBS (SMARTCATALOG)
Part # 395028
BDI # 27309043
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | 2.3785" Maximum Bore
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.375
Nominal Outside Diameter - Inch:
2.625
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.63
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
60.325
Length Thru Bore - Inch:
1.25
Global Part Number GPN:
488031