H12A16 X 2.475 12B

COMPARE

H12A16 X 2.475 12B

Description
H12A16 X 2.475 12B CHAIN SPROCKET ; 16T 12CHAIN

TSUBAKI

Part # H12A16 X 2.475 12B

BDI # 22544052

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.844

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.22
Pitch Diameter - Millimeter: 97.65
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
50A17 X 2.475IN

COMPARE

50A17 X 2.475IN

Description
50A17 X 2.475IN SPROCKET ; 2.475"BORE 17T CHAIN #50

MARTIN SPROCKET & GR

Part # 50A17 X 2.475IN

BDI # 24532220

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.401

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.718
Pitch Diameter - Millimeter: 86.39
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
60A15 X 2.475IN

COMPARE

60A15 X 2.475IN

Description
60A15 X 2.475IN SPROCKET ; 2.475"BORE 15T CHAIN #60

MARTIN SPROCKET & GR

Part # 60A15 X 2.475IN

BDI # 24532222

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.608

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.978
Pitch Diameter - Millimeter: 91.643
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY