CB425256
Description
CB425256 SLEEVE BEARING ; CAST-BRONZE 2- 5/8 X 3- 1/4 X 7
Part # CB425256
BDI # 18252431
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.625
Nominal Outside Diameter - Inch:
3.25
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.255
Length Thru Bore - Millimeter:
177.8
Nominal Bore - Millimeter:
66.675
Length Thru Bore - Inch:
7
Outside Diameter - Millimeter:
82.677
CB424840
Description
CB424840 SLEEVE BEARING ; CAST-BRONZE 2- 5/8 X 3 X 5
Part # CB424840
BDI # 18254532
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.625
Nominal Outside Diameter - Inch:
3
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.003
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
66.675
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
76.276
CB425452
Description
CB425452 SLEEVE BEARING ; CAST-BRONZE 2- 5/8 X 3- 3/8 X 6- 1/2
Part # CB425452
BDI # 18252432
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.625
Nominal Outside Diameter - Inch:
3.375
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.38
Length Thru Bore - Millimeter:
165.1
Nominal Bore - Millimeter:
66.675
Length Thru Bore - Inch:
6.5
Outside Diameter - Millimeter:
85.852
CB425058
Description
CB425058 SLEEVE BEARING ; CAST-BRONZE 2- 5/8 X 3- 1/8 X 7- 1/4
Part # CB425058
BDI # 18252430
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.625
Nominal Outside Diameter - Inch:
3.125
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.13
Length Thru Bore - Millimeter:
184.15
Nominal Bore - Millimeter:
66.675
Length Thru Bore - Inch:
7.25
Outside Diameter - Millimeter:
79.502
CB425048
Description
CB425048 SLEEVE BEARING ; CAST-BRONZE 2- 5/8 X 3- 1/8 X 6
Part # CB425048
BDI # 18252429
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.625
Nominal Outside Diameter - Inch:
3.125
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.13
Length Thru Bore - Millimeter:
152.4
Nominal Bore - Millimeter:
66.675
Length Thru Bore - Inch:
6
Outside Diameter - Millimeter:
79.502