FB8020 X 3 3/8
Description
FB8020 X 3 3/8 CHAIN CPLG FLG ; 3-3/8" BORE 5-3/8" HUB
Part # FB8020 X 3 3/8
BDI # 251603
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
6.913
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 500 RPM Without Cover
Hub Diameter - Millimeter:
136.525
Hub Diameter - Inch:
5.375
Coupling Type:
Chain Coupling
120B14 3-3/8IN KW/SS 90DEG
Description
120B14 3-3/8IN KW/SS 90DEG SPROCKET ; SMPLX ROLLER CHAIN SPROCKET 0.7IN PITCH
Part # 120B14 3-3/8IN KW/SS 90DEG
BDI # 21515752
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.472
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Finished Bore
D120B16 3-3/8 KWY 2SS
Description
D120B16 3-3/8 KWY 2SS RLR CHAIN SPROCKET ; 16 TEETH 8.44" OUTSIDE DIA
Part # D120B16 3-3/8 KWY 2SS
BDI # 21552199
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Finished Bore
10020 3 3/8
Description
10020 3 3/8 CHAIN CPLG HUB ; 100 CHAIN 20 TEETH
Part # 10020 3 3/8
BDI # 614433
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.64
Length Thru Bore - Millimeter:
79.375
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
170.663
Hub Diameter - Inch:
6.719
Coupling Type:
Chain Coupling
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.728
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.664
Pitch Diameter - Millimeter:
196.28
Mounting Method:
Finished Bore