Features
Enclosure:
2 Seals
Housing Width - Millimeter:
66.675
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
3535 3-1/2
Description
3535 3 1/2 TAPERED BUSHING ; 3-1/2" BORE 5" OD 3-1/2" LTB
Part # 3535 3-1/2
BDI # 1476042
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
88.9
Bore - Inch:
3.5
Other Features:
Keyway on ID
Global Part Number GPN:
464194
Bushing Series:
3535
593-2
Description
593-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 3-1/2" BORE 1.43" WID
Part # 593-2
BDI # 1347339
Features
Component:
Cone
Width - Millimeter:
36.322
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
646771
Precision Class:
Standard
Basic Number:
593
P2B-MM7-308
Description
P2B-MM7-308; 033251 PILLOW BLK BRG ; NON RETURNABLE
Part # P2B-MM7-308
BDI # 242264
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Solid Lube Insert Bearing
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.8
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
82.55
H-320 X 3-1/2
Description
H-320 X 3-1/2 BEARING ADAPTER ; W/LOCKNUT LOCKWASHER
Part # H-320 X 3-1/2
BDI # 199673
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
72.873
Length Thru Bore - Inch:
2.869
Bore - Millimeter:
88.9
Bore - Inch:
3.5
Other Features:
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions