Page 1 of 4

Next

Compare
KG300CP0

COMPARE

KG300CP0

Description
KG300CP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL

RBC BEARINGS

Part # KG300CP0

BDI # 797425

Features

Enclosure: Open
Outer Race Width - Millimeter: 25.4
Other Features: Snap Over Cage | Thin Section
Inch - Metric: Inch
Outside Diameter - Inch: 32

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
KG300XP0

COMPARE

KG300XP0

Description
KG300XP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL

RBC BEARINGS

Part # KG300XP0

BDI # 797426

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 32
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
M284249DW-90032

COMPARE

M284249DW-90032

Description
M284249DW-90032 TAPERED ROLLER BEARING ; POR NON RETURNABLE

TIMKEN

Part # M284249DW-90032

BDI # 1366291

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 42.5
Outside Diameter - Millimeter: 1079.5
Bore - Millimeter: 762

Other Features: 1 Double Cone | 2 Single Cup | Medium Duty | With Keyway or Slot
Global Part Number GPN: 662825
Assembly Components: M284249DW (1) | M284210 (2) | M284210EA (1)
Basic Number: M284249
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
L183449-90010

COMPARE

L183449-90010

Description
L183449-90010 TAPERED ROLLER BRG ASSY ; SINGLE ROW 24-36 OD

TIMKEN

Part # L183449-90010

BDI # 1362442

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 35
Outside Diameter - Millimeter: 889
Bore - Millimeter: 762

Other Features: 1 Single Cone | 1 Single Cup | Light Duty
Global Part Number GPN: 659870
Assembly Components: L183449 (1) | L183410 (1)
Basic Number: L183449
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
TS3120 MTO GEAR 30IN BORE

COMPARE

TS3120 MTO GEAR 30IN BORE

Description
TS3120 MTO GEAR 30.00" BORE

MARTIN SPROCKET & GR

Part # TS3120 MTO GEAR 30IN BORE

BDI # 24065536

Features

Gear Style: Spur Gear
Direction: Not Applicable
Pitch Diameter - Inch: 40
Inch - Metric: Inch
Material: Steel

Face Width - Millimeter: 76.2
Face Width - Inch: 3
Pitch: 3 DP
Pressure Angle: 20
Pitch Diameter - Millimeter: 1016

Price Inventory : Available to order
Loading Price
QTY