Page 1 of 3

Next

Compare
RNA 4830

COMPARE

RNA 4830

Description
RNA 4830

SKF

Part # RNA 4830

BDI # 1423641

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 7.48
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | With Annular Groove and Lubrication Hole | Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
165ARYSL1451W30BC4

COMPARE

165ARYSL1451W30BC4

Description
165ARYSL1451W30BC4 CYLIND ROLLER BRG ; 165.1MMX181MMX168.275MM

TIMKEN

Part # 165ARYSL1451W30BC4

BDI # 1311198

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 7.126
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
RNA 4830/W64

COMPARE

RNA 4830/W64

Description
SKF RNA 4830/W64

SKF

Part # RNA 4830/W64

BDI # 1306250

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 7.48
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | With Annular Groove and Lubrication Hole | Steel Cage | Solid Oil
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
K165X173X26-A/0-7

COMPARE

K165X173X26-A/0-7

Description
K165X173X26-A/0-7 NEEDLE RLR CAGE ASSY ; 165MM X 173MM X 26MM

INA

Part # K165X173X26-A/0-7

BDI # 1174204

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 6.811
Retainer: Yes
Other Features: Steel Cage | Modified Internal Design
Global Part Number GPN: 374054
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
QF3150X165MMU

COMPARE

QF3150X165MMU

Description
QF3150X165MMU ; COUPLING HUB

TIMKEN

Part # QF3150X165MMU

BDI # 21964980

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 15.091

Length Thru Bore - Millimeter: 157
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 279.4
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY