140HCB 7-7/16IN RAPTOR
Description
140HCB 7-7/16IN RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 140HCB 7-7/16IN RAPTOR
BDI # 22276676
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
20.88
Length Thru Bore - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
381.254
Coupling Type:
Elastomeric Coupling
Torque:
340340In-Lbs
120HCBM 7-7/16IN RAPTOR
Description
120HCBM 7-7/16IN RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 120HCBM 7-7/16IN RAPTOR
BDI # 22275939
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
17.63
Length Thru Bore - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
298.704
Coupling Type:
Elastomeric Coupling
Torque:
170170In-Lbs
140HCBM 7-7/16IN RAPTOR
Description
140HCBM 7-7/16IN RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 140HCBM 7-7/16IN RAPTOR
BDI # 22276273
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
20.88
Length Thru Bore - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
381.254
Coupling Type:
Elastomeric Coupling
Torque:
340340In-Lbs
120HCB 7-7/16IN RAPTOR
Description
120HCB 7-7/16IN RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 120HCB 7-7/16IN RAPTOR
BDI # 22276439
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
17.63
Length Thru Bore - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
298.704
Coupling Type:
Elastomeric Coupling
Torque:
170170In-Lbs