Page 1 of 76

Next

Compare
KD-80 CPO

COMPARE

KD-80 CPO

Description
KD-80 CPO DEEP GROOVE BALL BEARING ; THIN SECTION

CONSOLIDATED BEARING

Part # KD-80 CPO

BDI # 201033

Features

Enclosure: Open
Outer Race Width - Millimeter: 12.7
Other Features: Deep Groove | Snap Over Cage | Thin Section Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 9

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
CSCC080-HLE

COMPARE

CSCC080-HLE

Description
CSCC080-HLE RADIAL BALL BEARING

INA

Part # CSCC080-HLE

BDI # 21534458

Features

Enclosure: Open
Outer Race Width - Millimeter: 9.525
Other Features: Deep Groove
Inch - Metric: Inch
Outside Diameter - Inch: 8.75

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
P4B-SD-800E

COMPARE

P4B-SD-800E

Description
P4B-SD-800E PILLOW BOCK ROLLER BEARING ; POR NON RETURN 8" BORE 4 BOLT

DODGE

Part # P4B-SD-800E

BDI # 246044

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 368.3
Other Features: Double Row | Special Duty
Global Part Number GPN: 521084
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 32.3
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
D120C60 X 8IN KW SS

COMPARE

D120C60 X 8IN KW SS

Description
D120C60 X 8IN KW SS CHN SPROCKET ; 120CHAIN 6OT

MARTIN SPROCKET & GR

Part # D120C60 X 8IN KW SS

BDI # 23660192

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 28.661
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 29.522
Other Features: With Set Screw
Pitch Diameter - Millimeter: 727.99
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
FPCD 800

COMPARE

FPCD 800

Description
FPCD 800 DEEP GROOVE BALL BEARING ; NON-RETURNABLE

SKF

Part # FPCD 800

BDI # 1301809

Features

Enclosure: Open
Outer Race Width - Millimeter: 12.7
Other Features: Deep Groove | Thin Section Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 9

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY