140HCBM 8-3/4IN RAPTOR
Description
140HCBM 8-3/4IN RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 140HCBM 8-3/4IN RAPTOR
BDI # 22276317
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
20.88
Length Thru Bore - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
381.254
Coupling Type:
Elastomeric Coupling
Torque:
340340In-Lbs
140HCB 8-3/4IN RAPTOR
Description
140HCB 8-3/4IN RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 140HCB 8-3/4IN RAPTOR
BDI # 22276579
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
20.88
Length Thru Bore - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
381.254
Coupling Type:
Elastomeric Coupling
Torque:
340340In-Lbs
I-2058-C
Description
I-2058-C CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW
Part # I-2058-C
BDI # 21955086
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.75
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Not Available
Separable:
Not Available
Other Features:
Plain Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
XLS8-3/4SSHV2
Description
XLS8-3/4SSHV2 BALL BEARING ; SINGLE ROW 8.805" ID 11.75" OD
Part # XLS8-3/4SSHV2
BDI # 25267353
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38.1
Inch - Metric:
Inch
Outside Diameter - Inch:
11.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
XLS8-3/4SSH
Description
XLS8-3/4SSH BALL BEARING ; SINGLE ROW 8.805" ID 11.75" OD
Part # XLS8-3/4SSH
BDI # 25268752
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38.1
Inch - Metric:
Inch
Outside Diameter - Inch:
11.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing