VS-S216
Description
VS-S216 INSERT BEARING ; NON-RETURNABLE STAINLESS STEEL
Part # VS-S216
BDI # 333403
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15.088
Other Features:
Single Row | Standard Duty | Corrosion Resistant | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.925
Outer Race Profile:
Spherical
Global Part Number GPN:
23767
Mounting Method:
Set Screw
1VM50X7/8
Description
1VM50X7/8 VARIABLE SPEED SHEAVE ; 7/8" BORE 1 GROOVE 4-3/4" OD FB
Part # 1VM50X7/8
BDI # 332485
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Bore - Millimeter:
22.225
Other Features:
Solid Style
Global Part Number GPN:
579088
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1
VS-220
Description
VS-220 INSERT BEARING ; POR 1-1/4" BORE IR WID 2.835" OD
Part # VS-220
BDI # 311476
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Standard Duty | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.875
Outer Race Profile:
Spherical
Global Part Number GPN:
23733
Mounting Method:
Set Screw
Q2 1 11/16
Description
Q2 1 11/16 SPLIT TAPER BUSHING ; 1-11/16" BORE 2-7/8" OD 3-1/2" LTB
Part # Q2 1 11/16
BDI # 326562
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
42.875
Bore - Inch:
1.688
Global Part Number GPN:
459038
Bushing Series:
Q2
SLS-120S
Description
SLS-120S INSERT BEARING ; 1-1/4" BORE NARROW IR 0.709" OR WID
Part # SLS-120S
BDI # 311447
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
29.362
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw