H8030X 1 7/16
Description
H8030X 1 7/16 ROLLER CHAIN SPROCKET ; NON-RETURNABLE FINISHED BORE
Part # H8030X 1 7/16
BDI # 311982
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
With Set Screw
Global Part Number GPN:
8241
Pitch Diameter - Millimeter:
243
Mounting Method:
Finished Bore
H3530X 1 3/16
Description
H3530X 1 3/16 ROLLER CHAIN SPROCKET ; NON-RETURNABLE FINISHED BORE
Part # H3530X 1 3/16
BDI # 324013
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.793
Other Features:
With Set Screw
Global Part Number GPN:
7638
Pitch Diameter - Millimeter:
91.135
Mounting Method:
Finished Bore
H6030X1
Description
H6030X1 ROLLER CHAIN SPROCKET ; NON-RETURNABLE FINISHED BORE
Part # H6030X1
BDI # 324575
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
With Set Screw
Global Part Number GPN:
8018
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Finished Bore
H6030X 1 3/8
Description
H6030X 1 3/8 ROLLER CHAIN SPROCKET ; NON-RETURNABLE FINISHED BORE
Part # H6030X 1 3/8
BDI # 324572
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
With Set Screw
Global Part Number GPN:
8022
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Finished Bore
YSM12F30HX5/8
Description
YSM12F30HX5/8 BEVEL/MITER GEAR ; NON-RETURNABLE
Part # YSM12F30HX5/8
BDI # 321257
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
13.716
Face Width - Inch:
0.54
Pitch:
12 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
63.5