1621-2RS
Description
1621-2RS DEEP GROOVE BALL BEARING ; 1/2" BORE 1-3/8" OD 7/16" WD SR 2 SEALS
Part # 1621-2RS
BDI # 211740
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.125
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
266068
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
1635-2RS
Description
1635-2RS DEEP GROOVE BALL BEARING ; 3/4" BORE 1-3/4" OD 1/2" WD SR 2 SEALS
Part # 1635-2RS
BDI # 211755
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
266300
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SS6203-2RS
Description
SS6203-2RS DEEP GROOVE BALL BEARING ; STAINLESS STEEL SEALED
Part # SS6203-2RS
BDI # 209931
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
266291
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SS6305-2RS
Description
SS6305-2RS DEEP GROOVE BALL BEARING ; 25MM BORE 62MM OD 17MM WD
Part # SS6305-2RS
BDI # 209990
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
266541
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SSR-4A-2RS
Description
SSR-4A-2RS DEEP GROOVE BALL BEARING ; STAINLESS STEEL SEALED
Part # SSR-4A-2RS
BDI # 209823
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.137
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265867
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No