INS-UN2-208R
Description
INS-UN2-208R INSERT ROLLER BRG ; NON RETURNABLE
Part # INS-UN2-208R
BDI # 278838
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
32.283
Other Features:
Double Row | With Set Screw
Inch - Metric:
Inch
Outside Diameter - Inch:
4.724
Length Thru Bore - Millimeter:
55.956
Outer Race Profile:
Spherical
Global Part Number GPN:
561081
Mounting Method:
Concentric Collar
3535 X 3-7/16-KW
Description
3535 X 3-7/16-KW TL BUSHING ; 3-7/16" BORE 5" OD 3-1/2" LTB
Part # 3535 X 3-7/16-KW
BDI # 256241
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
87.325
Bore - Inch:
3.438
Other Features:
Keyway on ID
Global Part Number GPN:
460235
Bushing Series:
3535
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Normal Duty | Snap Ring Groove | Corrosion Resistant
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
36.9
Outer Race Profile:
Spherical
Global Part Number GPN:
560652
Mounting Method:
Tapered Adapter Sleeve
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.386
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
35.204
Bore - Millimeter:
22.225
Bore - Inch:
0.875
Other Features:
Integral Key
Global Part Number GPN:
459776
Bushing Series:
1008
INS-DL-100-CR
Description
INS-DL-100-CR INSERT BALL BRG ; 1" BORE IR WID 2.047" OD
Part # INS-DL-100-CR
BDI # 259309
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Normal Duty | Corrosion Resistant
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
36.525
Outer Race Profile:
Spherical
Global Part Number GPN:
560581
Mounting Method:
Concentric Collar