Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
17
Other Features:
Radial | Light Duty | Bulk
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
R6 ZZ
Description
R6 ZZ BALL BEARING ; 3/8" BORE 7/8" OD 9/32" WD SR 2 MTL SHL
Part # R6 ZZ
BDI # 15093315
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.137
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259723
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
623 ZZ
Description
623 ZZ RADIAL BALL BEARING ; 3MM BORE 10MM OD 4MM WD SR 2 METAL SHLD
Part # 623 ZZ
BDI # 1474097
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.394
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259639
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
626 ZZ
Description
626 ZZ RADIAL BALL BEARING ; 6MM BORE 19MM OD 6MM WD SR 2 METAL SHLD
Part # 626 ZZ
BDI # 1472967
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
6
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259670
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6305 ZZ C4 WITH MOBILE 28
Description
6305 ZZ C4 BALL BEARING WITH MOBILE 28 ; 25MM ID 62MM OD 17MM W SHIELDED
Part # 6305 ZZ C4 WITH MOBILE 28
BDI # 21488506
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove | With Mobile 28
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Internal Special Features:
No
Snap Ring:
No