6311 C3 BULK
Description
6311 C3 BALL BEARING BULK PACKED ; 55MM ID X 120MM OD X 29MM WD
Part # 6311 C3 BULK
BDI # 21488519
Features
Enclosure:
Open
Outer Race Width - Millimeter:
29
Other Features:
Radial | Medium Duty | Bulk
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
GE 15 ES
Description
GE 15 ES SPHERICAL PLAIN BEARING ; 15MM ID X 26MM OD X 12MM W
Part # GE 15 ES
BDI # 25101561
Features
Enclosure:
Open
Housing Width - Millimeter:
9
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Other Features:
2 Piece
Self Aligning:
Yes
6216 BULK
Description
6216 RADIAL BALL BEARING BULK PACKED ; 80MM ID 140MM OD 26MM WIDE OPEN
Part # 6216 BULK
BDI # 21488562
Features
Enclosure:
Open
Outer Race Width - Millimeter:
26
Other Features:
Radial | Light Duty | Bulk
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
GE 40 ES
Description
GE 40 ES SPHERICAL PLAIN BEARING ; 40MM ID 62MM OD 28MM WIDE
Part # GE 40 ES
BDI # 21488736
Features
Enclosure:
Open
Housing Width - Millimeter:
22
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
2 Piece
Self Aligning:
Yes
6004 C3 BULK
Description
6004 C3 BALL BEARING BULK PACKED ; 20MM ID X 42MM OD X 12MM WD
Part # 6004 C3 BULK
BDI # 21488415
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12
Other Features:
Radial | Extra Light Duty | Bulk
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No