L075 3/4 3/16X3/32 KW
Description
L075 3/4 3/16X3/32 KW JAW COUPLING HUB ; 3/4" BORE
Part # L075 3/4 3/16X3/32 KW
BDI # 25181268
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.45
Coupling Type:
Jaw Coupling
L075 5/8 3/16X3/32 KW
Description
L075 5/8 3/16X3/32 KW JAW COUPLING HUB ; 5/8" BORE
Part # L075 5/8 3/16X3/32 KW
BDI # 25181269
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.45
Coupling Type:
Jaw Coupling
L075 1/2 1/8X1/16
Description
L075 1/2 1/8X1/16 COUPLING HUB
Part # L075 1/2 1/8X1/16
BDI # 21488877
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.45
Coupling Type:
Jaw Coupling
L150 1-1/4 1/4X1/8 KW
Description
L150 1-1/4 1/4X1/8 KW JAW COUPLING HUB ; 1-1/4" BORE
Part # L150 1-1/4 1/4X1/8 KW
BDI # 25181338
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
95.25
Coupling Type:
Jaw Coupling
L050 5/8 NKW
Description
L050 5/8 NKW JAW COUPLING HUB ; 5/8" BORE
Part # L050 5/8 NKW
BDI # 25181259
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
1.08
Length Thru Bore - Millimeter:
15.748
Other Features:
Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
27.432
Coupling Type:
Jaw Coupling