25B15 1/2 NKW
Description
25B15 X 1/2 ROLLER CHAIN SPROCKET ; 1/4" PITCH 15T 1/2" BORE 1/4-28SS NO KW
Part # 25B15 1/2 NKW
BDI # 21488458
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.203
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.326
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
30.556
Mounting Method:
Finished Bore
60BS15H 1-1/4 KW 2SS
Description
60BS15H 1-1/4 KW 2SS RLR CHAIN SPROCKET ; 15T STEEL SINGLE PIT
Part # 60BS15H 1-1/4 KW 2SS
BDI # 21993163
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Finished Bore