60BS23H 1-1/4 KW 2SS
Description
60BS23H 1-1/4 KW 2SS RLR CHAIN SPROCKET ; 23T STEEL SINGLE PIT
Part # 60BS23H 1-1/4 KW 2SS
BDI # 21993165
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Finished Bore