6003 H 2RS
Description
6003 H 2RS DEEP GROOVE BALL BEARING ; 17 X 35MM X 10MM STAINLESS STEEL SEALED
Part # 6003 H 2RS
BDI # 15062312
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6305H-2RS
Description
6305H 2RS BALL BEARING ; 25MM BORE 62MM OD 17MM WD SR 2 SEALS
Part # 6305H-2RS
BDI # 21489760
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6202SS OPEN - DRY
Description
6202SS OPEN - DRY ; SINGLE ROW BALL BEARING
Part # 6202SS OPEN - DRY
BDI # 21458363
Features
Enclosure:
Open
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6800H-2RS
Description
6800H-2RS ; DEEP GROOVED BALL BEARING, SINGLE ROW
Part # 6800H-2RS
BDI # 21489761
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SS6004ZZ
Description
SS6004ZZ BALL BEARING ; 20MM X 42MM X 12MM DBL SHIELD
Part # SS6004ZZ
BDI # 21508972
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Stainless Steel Series
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No