7205-B-XL-RSO-TVP-P6-UO
Description
7205-B-XL-RSO-TVP-P6-UO X-LIFE BEARING ; ANGULAR CONTACT NON-RETURNABLE POR
Part # 7205-B-XL-RSO-TVP-P6-UO
BDI # 1151669
Features
Enclosure:
1 Seal
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring