7216-B-XL-MP-P6-S1-UA70
Description
7216-B-XL-MP-P6-S1-UA70 X-LIFE BEARING ; ANGULAR CONTACT 80MM X 140MM X 26MM
Part # 7216-B-XL-MP-P6-S1-UA70
BDI # 21925994
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Angular Contact | With Axial Clearance
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
7307-B-XL-MP-P6-UA
Description
7307-B-XL-MP-P6-UA X-LIFE BEARING ; POR ANGULAR CONTACT 35MM X 80MM X 21MM
Part # 7307-B-XL-MP-P6-UA
BDI # 1152036
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235596
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
HC6016-M-P6-C3
Description
HC6016-M-P6-C3 DEEP GROOVE BALL BEARING ; POR NON RETURNABLE 80MM X 125MM X 22MM
Part # HC6016-M-P6-C3
BDI # 24858946
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Deep Groove | C3 Clearance
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6311-M-P6-C3
Description
6311-M-P6-C3 DEEP GROOVE BALL BEARING ; POR NON RETURNABLE 55MM X 120MM X 29MM
Part # 6311-M-P6-C3
BDI # 21856177
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Deep Groove | C3 Clearance
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable