ZKLF30100-2Z-XL
Description
ZKLF30100-2Z-XL X-LIFE BALL BRG ; 30MM X 100MM X 38MM
Part # ZKLF30100-2Z-XL
BDI # 1178993
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
With Fixing Holes | With Snap Ring Groove
Cage Material:
Polyamide
Snap Ring:
Yes
Number of Bearings:
1 (Single)