ZKLF2575-2RS-2AP-XL
Description
ZKLF2575-2RS-2AP-XL X-LIFE BALL BRG ; 25MM X 75MM X 56MM
Part # ZKLF2575-2RS-2AP-XL
BDI # 1178987
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
With Fixing Holes | With Snap Ring Groove | Matched Pair Bearing
Cage Material:
Polyamide
Snap Ring:
Yes
Number of Bearings:
2 (1 Pair)