60BS21H 1-3/8” KWSS
Description
60BS21H 1-3/8” KWSS RLR CHAIN SPROCKET ; ANSI 60 TYPE B 21 TEETH 1 -3/8 BORE
Part # 60BS21H 1-3/8” KWSS
BDI # 20643787
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Finished Bore
60BS21H 1-1/2 KWSS
Description
60BS21H 1-1/2 KWSS ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 21 TEETH 1 -1/2 BORE
Part # 60BS21H 1-1/2 KWSS
BDI # 20643779
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Finished Bore
60BS21H 1-3/4
Description
60BS21H 1-3/4 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 21 TEETH 1 -3/4 BORE
Part # 60BS21H 1-3/4
BDI # 20643785
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Finished Bore
60BS21H 1-7/16 KWSS
Description
60BS21H 1-7/16 KWSS RLR CHAIN SPROCKET ; ANSI 60 TYPE B 21 TEETH 1 -7/16 BORE
Part # 60BS21H 1-7/16 KWSS
BDI # 20643791
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Finished Bore
60BS21H 1-1/8
Description
60BS21H 1-1/8 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 21 TEETH 1-1/8 BORE
Part # 60BS21H 1-1/8
BDI # 20643795
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Finished Bore