80BS17H 1-1/2" KWSS
Description
80BS17H 1-1/2" BORE KWSS RLR CHAIN SPKT ; ANSI 80 TYPE B 17 TEETH 1-1/2 BORE
Part # 80BS17H 1-1/2" KWSS
BDI # 20644883
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore
35BS17H 3/4
Description
35BS17H 3/4 ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 17 TEETH 3/4 BORE
Part # 35BS17H 3/4
BDI # 20640741
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.041
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.231
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Finished Bore
35B17H .5 BORE
Description
35B17H .5 BORE ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 17 TEETH 1/2 BORE
Part # 35B17H .5 BORE
BDI # 20640739
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.041
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.231
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Finished Bore
80BS17H 1 7/16 BORE
Description
80BS17H 1 7/16 BORE RLR CHAIN SPROCKET ; ANSI 80 TYPE B 17 TEETH 1-7/16 BORE
Part # 80BS17H 1 7/16 BORE
BDI # 20644897
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore
80BS17H 1-1/4
Description
80BS17H 1-1/4 ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 17 TEETH 1-1/4 BORE
Part # 80BS17H 1-1/4
BDI # 20644885
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore