60BS21H 1-3/8” KWSS
Description
60BS21H 1-3/8” KWSS RLR CHAIN SPROCKET ; ANSI 60 TYPE B 21 TEETH 1 -3/8 BORE
Part # 60BS21H 1-3/8” KWSS
BDI # 20643787
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Finished Bore
35BS21H 1 KWSS
Description
35BS21H 1 KWSS ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 21 TEETH 1 BORE
Part # 35BS21H 1 KWSS
BDI # 20640791
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Finished Bore
35BS21H 3/4
Description
35BS21H 3/4 ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 21 TEETH 3/4 BORE
Part # 35BS21H 3/4
BDI # 20640795
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Finished Bore
50BS21H 1-1/8
Description
50BS21H 1-1/8 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 21 TEETH 1-1/8 BORE
Part # 50BS21H 1-1/8
BDI # 20642579
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Finished Bore
50BS21H 1-3/16" KWSS
Description
50BS21H 1-3/16" BORE KWSS RLR CHAIN SPKT ; ANSI 50 TYPE B 21 TEETH 1-3/16 BORE
Part # 50BS21H 1-3/16" KWSS
BDI # 20642581
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Finished Bore