50BS31H 1-1/8
Description
50BS31H 1-1/8 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 31 TEETH 1-1/8 BORE
Part # 50BS31H 1-1/8
BDI # 20642813
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.178
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.521
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
156.92
Mounting Method:
Finished Bore
60BS31H 1-7/16
Description
60BS31H 1-7/16 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 31 TEETH 1 -7/16 BORE
Part # 60BS31H 1-7/16
BDI # 20644045
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.413
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.826
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
188.3
Mounting Method:
Finished Bore
60BS31H 1.0 BORE
Description
60BS31H 1.0 BORE ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 31 TEETH 1 BORE
Part # 60BS31H 1.0 BORE
BDI # 20644047
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.413
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.826
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
188.3
Mounting Method:
Finished Bore
50BS31H 1-1/4
Description
50BS31H 1-1/4 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 31 TEETH 1-1/4 BORE
Part # 50BS31H 1-1/4
BDI # 20642811
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.178
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.521
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
156.92
Mounting Method:
Finished Bore
60BS31H 1-5/8
Description
60BS31H 1-5/8 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 31 TEETH 1 -5/8 BORE
Part # 60BS31H 1-5/8
BDI # 20644043
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.413
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.826
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
188.3
Mounting Method:
Finished Bore