60032RSC3
Description
60032RSC3 DEEP GROOVE BALL BEARING ; 17MM X 35MM X 10MM SEALED SR
Part # 60032RSC3
BDI # 1403082
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
RC-101410
Description
RC-101410 ROLLER CLUTCH BEARING ; 5/8IN X 7/8IN X 5/8IN W/INTEGRAL SPRING
Part # RC-101410
BDI # 1407941
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Roller Clutches | With Integral Spring
Self Aligning:
No
BH-68
Description
BH-68 NEEDLE ROLLER BEARING ; 3/8" BORE 5/8" OD 1/2" WID
Part # BH-68
BDI # 1085976
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement | Heavy Duty
Global Part Number GPN:
591853
Self Aligning:
No
HK5020B
Description
HK5020B NEEDLE ROLLER BEARING ; 1.969IN X 2.283IN X 0.787IN
Part # HK5020B
BDI # 1407575
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
592138
Self Aligning:
No
HK2016
Description
HK2016 NEEDLE ROLLER BEARING ; 20MM BORE 26MM OD 16MM WID
Part # HK2016
BDI # 1407547
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
592093
Self Aligning:
No