D06B23 X 25MM 8MMX3.3MM KW 2SS
Description
D06B23 X 25MM 8MMX3.3MM KW 2SS SPROCKET ; 25MM BORE 23T 8MMX3.3MM KEYWAY
Part # D06B23 X 25MM 8MMX3.3MM KW 2SS
BDI # 24536826
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.754
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
Duplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Finished Bore
D06B15 20MM KW SS
Description
D06B15 20MM KSS ; DUPLEX SPROCKET
Part # D06B15 20MM KW SS
BDI # 18185417
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.804
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.989
Other Features:
Duplex Type | With Set Screw
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Finished Bore
D06B16SS 12MM
Description
D06B16SS 12MM RLR CHAIN SPROCKET ; 16 TEETH 48.8MM OUTSIDE DIA
Part # D06B16SS 12MM
BDI # 21552191
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.922
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
2.11
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
48.82
Mounting Method:
Finished Bore
D06BS24 12MM 4MM KW SS
Description
D06BS24 12MM 4MM KW SS SPROCKET
Part # D06BS24 12MM 4MM KW SS
BDI # 21580038
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.873
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
Duplex Type | With Set Screw
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Finished Bore
D06B34 25MM
Description
D06B34 25MM SPROCKET ; 25MM BORE 34 TEETH STEEL
Part # D06B34 25MM
BDI # 21445478
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.064
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.224
Other Features:
Duplex Type | With Set Screw
Pitch Diameter - Millimeter:
103.23
Mounting Method:
Finished Bore